Apply to be a TradeMaster!
Main product image of 1-1/4" LB PVC Conduit Body
Magnifying glass
Hover image to zoom

1-1/4" LB PVC Conduit Body

Brand:
Carlon
SKU:
E986G
Rating:
(0)
Q&A:
(0)
1-1/4" LB PVC Conduit Body
Magnifying glass
Hover image to zoom
$8.06 each
BOX UP & SAVE 2%
$78.60 box of 10
$7.86 each
In Stock
In Stock
Get 84 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Type LB Conduit Body, Volume 32 Cubic Inches, Size 1-1/4 Inch, Length 6-13/32 Inches, Width 2-1/2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Conduit Body

Size:

1-1/4"

Material:

PVC

Color:

Gray

Type:

LB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" 90-Degree Schedule 40 PVC Elbow
SKU: UA9AG
Carlon

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy