Apply to be a TradeMaster!
Main product image of 1/2" Non Metallic Snap In Fitting (Jar of 50)
Magnifying glass
Hover image to zoom

1/2" Non Metallic Snap In Fitting (Jar of 50)

Brand:
Carlon
SKU:
SNM12-6R
Rating:
(0)
Q&A:
(0)
1/2" Non Metallic Snap In Fitting (Jar of 50)
Magnifying glass
Hover image to zoom
$24.34 each
BOX UP & SAVE 6%
$137.52 box of 6
$22.92 each
In Stock
In Stock
Get 9 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Snap-In Fitting, Trade Size 1/2 Inch, Clamping Range 0.21-0.42 Inch, Color Gray, Material PPO, Suggested Application 14/2-12/2-10/2-14/3-12/3-10/3, 2 cables: 2x14/2-2x12/2-1x14/2-1x12/2, Jar of 50 Fittings

Specs

–
Product Type:

Fitting

Size:

1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy