Apply to be a TradeMaster!
Main product image of 3/4" Non Metallic Snap In Fitting (Jar of 40)
Magnifying glass
Hover image to zoom

3/4" Non Metallic Snap In Fitting (Jar of 40)

Brand:
Carlon
SKU:
SNM34-6R
Rating:
(0)
Q&A:
(0)
3/4" Non Metallic Snap In Fitting (Jar of 40)
Magnifying glass
Hover image to zoom
$31.04 each
In Stock
In Stock
Get 7 Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Color
Blue

Description

–
Snap-In Fitting, Trade Size 3/4 Inch, Clamping Range 0.22-0.65 Inch, Color Blue, Material PPO, Suggested Application 12/2-10/2-8/2-6/2-14/3-12/3-10/3-8/3-6/3, 2 cables: 2x12/2 - 2x10/2 - 1x12/2-1x10/2, Jar of 40 Fittings

Specs

–
Product Type:

Fitting

Size:

3/4"

Material:

PVC

Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy