Apply to be a TradeMaster!
Main product image of 10" Black Riser Clamp
Magnifying glass
Hover image to zoom

10" Black Riser Clamp

SKU:
126B160
Rating:
(2)
Q&A:
(1)
10" Black Riser Clamp
Magnifying glass
Hover image to zoom
We no longer carry 126B160
Unavailable since July 30, 2015

Product Highlights

Product Highlight: Size
10"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Black

Description

The Figure 126 is designed for the support or steadying of vertical pipe risers. It is made of carbon steel and is designed to hold tight to the pipe, transmitting the load to the structure through the ears on each end. When possible the clamp should be placed under a coupling, hub, or lugs welded to the pipe.

Specs

Size:

10"

Material:

Carbon Steel

Finish:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Used to clamp recessed electrical box

I installed 3 recessed electrical boxes in the brick wall of my house. After removing just enough brick I attached a 1/2 x 5 inch pipe nipple to the box and inserted it into the wall, crawled under my house and used the clamps on the nipples to prevent the boxes from being pulled out of the wall. Worked perfectly. Clamp measures 9" from end to end. Heavy duty too.
Vince
Virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great clamps

I used these clamps to secure my full scale civil war cannon barrel to the carriage. Works perfect.
Joe
Berkeley Springs, WV
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this 4" clamp work on cast iron that is 4-1/4" od?

Asked by capone 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will

Was this review helpful to you?