Apply to be a TradeMaster!
Main product image of 1-1/4" Galvanized Strap
Magnifying glass
Hover image to zoom

1-1/4" Galvanized Strap

SKU:
12GALSTRAP
Rating:
(2)
Q&A:
(3)
1-1/4" Galvanized Strap
Magnifying glass
Hover image to zoom
We no longer carry 12GALSTRAP
Unavailable since July 1, 2017
Direct Replacement:
1-1/4" Galvanized Strap
Brand:
Bluefin
SKU:GVPS125
(11)
Order by 6PM, receive 3891 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Galvanized

Description

Galvanized Strap

Specs

Size:

1-1/4"

Material:

Carbon Steel

Finish:

Galvanized

Application:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I wanted

I used the clamps to secure some diy shelves that I made.
Salon guru
St. Louis, Mo.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect exactly what was needed

Great for running our condensate piping
twpmech
blackwood nj
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this product specified in actual pipe OD dimensions or in nominal pipe size (IPS/copper)? I am trying to size this for insulated pipe, so I am counting on actual dimensions.

Asked by DIY Homeowner 13 years ago

Add your answer

* Required Field
- TJ

I have some ones marked 3/4 here and they are about 1in diameter. They appear to be specified in nominal pipe size.

Was this review helpful to you?
- fortine farmer

1/2 inch pex is actually about 5/8 inch outside diameter. A 3/4 pipe strap fits loosly over it.

Was this review helpful to you?

Q: Is this product 4" wide or 4" deep or both? Also, can it be bent at all to make a custom fit?

Asked by I'm Just A Girl 14 years ago

Add your answer

* Required Field
-

These pipe straps are light weight and can be bent. Sent from my iPhone

Was this review helpful to you?
- TJ

It's sized to fit a 4" pipe, so it's probably a bit bigger than 4in inside the loop. You should be able to bend it with some pliers.

Was this review helpful to you?
-

I can speak for the 3 " version. 3" deep × 3 1/2 wide inside diameter. No you can not bend. Very ridged Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
- Timmyrvc

Its designed to strap a 4 inch pipe to a beam.Open faced and it can be bent,has two mounting holes drilled out on each side. Sent from my BlackBerry® smartphone with Nextel Direct Connect

Was this review helpful to you?
-

this strap fits over a 4" pipe to hold it in place so it is about 4" each way.

Was this review helpful to you?

Q: Will this clamp fit a 1 inch PVC pipe?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?