Apply to be a TradeMaster!
Main product image of 6" Copper Band Hanger
Magnifying glass
Hover image to zoom

6" Copper Band Hanger

SKU:
1ACT96
Rating:
(0)
Q&A:
(0)
6" Copper Band Hanger
Magnifying glass
Hover image to zoom
We no longer carry 1ACT96
Unavailable since January 20, 2018
Direct Replacement:
6" Copper Epoxy Coated Band Hanger
SKU:31CTI0600
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper

Description

Designed to support non-insulated, copper tubing lines from above The lower nut (not furnished) adjusts the pipe line to the proper elevation, while the top nut (not furnished) prevents loosening due to vibration, and must be tightened securely to assure proper hanger performance.

Specs

Size:

6"

Material:

Carbon Steel

Finish:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm