Apply to be a TradeMaster!
Main product image of Zerol Ice Additive (4 oz.), 040232191046
Magnifying glass
Hover image to zoom

Zerol Ice Additive (4 oz.), 040232191046

Brand:
Carrier
SKU:
040232191046
Rating:
(0)
Q&A:
(0)
Zerol Ice Additive (4 oz.), 040232191046
Magnifying glass
Hover image to zoom
$145.91 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Zerol® Ice Additive (4oz)

ZEROL ICE is a revolutionary, fully synthetic lubricant performance enhancer designed specifically for use in stationary air conditioning systems. It may be added to the compressor lubricant as a single liquid dose during an initial fill, repair or maintenance (lubricant/gas top-up/refill) operation. It can be professionally added either by itself or admixed in the conventional oil and is applied using conventional oil charging methods.