Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Compressors & Parts
208/230, 400/460V 3 Phase 20 HP Semi-Hermetic Compressor
Brand:
Carrier
SKU:
06ET250360
Rating:
(0)
Q&A:
(1)
Hover image to zoom
06ET250360 has been discontinued
Discontinued December 26, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
208/230/460v 3 ph 20 ton Compressor, 06ET550360
Brand:
Carrier
SKU:
06ET550360
(0)
Backorder
Get it
Mon, Jul 27 - Wed, Aug 26
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
400/460V, 208/230V
R-22
20 HP
Description
–
Specifications:
Weight: 469 Pounds (lbs)
Length: 34 Inches (In)
Width: 26 Inches (In)
Height: 26.3 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Application: Air Conditioning
Brand: Carlyle
CFM: 50
Cycle/Hertz: 50,60
ISO Code: US
Locked Rotor Amps: 173
Phase: Three
Refrigerant: R-22
Type: Semi-Hermetic
Voltage: 208/230/400/460 VAC
Hide Description
Specs
–
Voltage:
400/460V
208/230V
Phase:
3
Refrigerant Type:
R-22
Horse Power:
20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: What are the dimensions and what is the weight?
1 Answer
Asked by Patty Mayonaisse 14 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- PexSupply Staff
It is 32 X 29 X 25" and weighs 475 lbs.
Was this review helpful to you?
2
0
Flag this review
×
Video