Apply to be a TradeMaster!
Main product image of 1 HP Blower Motor
Magnifying glass
Hover image to zoom
1 HP Blower Motor
Magnifying glass
Hover image to zoom
$2,003.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1 HP
Product Highlight: Diameter (Inches)
6.4" Diameter

Description

–
Condenser Fan Motors
  • For use with 32LT Motormaster
  • Horizontal-Belly-Band/Basket Mounted
  • Permanent Split Capacitor
  • Automatic Reset Thermal Protection
  • Single Phase
  • Ball Bearings
  • Specs

    –
    Horse Power:

    1

    FLA:

    5

    Voltage:

    208/230V

    RPM:

    1075

    Rotation:

    CW

    Frame:

    56

    Shaft Diameter:

    5/8"

    Shaft Length:

    2.3"

    Diameter (Inches):

    6.4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy