Apply to be a TradeMaster!
Main product image of 460V 1-Phase 1/2 - 1/3 HP 3-Speed Blower Motor, 14B0007N05
Magnifying glass
Hover image to zoom

460V 1-Phase 1/2 - 1/3 HP 3-Speed Blower Motor, 14B0007N05

Brand:
Carrier
SKU:
14B0007N05
Rating:
(0)
Q&A:
(0)
460V 1-Phase 1/2 - 1/3 HP 3-Speed Blower Motor, 14B0007N05
Magnifying glass
Hover image to zoom
$341.73 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1034 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–

1/2-1/314B0007N05 is an official OEM 1/2 - 3/4 HP CCW 460V 3 Speed Blower Motor for Carrier HVAC equipment


  • Note: The approved replacement for this motor is 1/2 HP only, per ClimateMaster specifications.

Specs

–
Horse Power:

3/4

Voltage:

460v

Rotation:

CCW

RPM:

1034

Speeds:

3

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy