Apply to be a TradeMaster!
Main product image of 3/4 HP CCW 208-230V 1065 RPM 3 Spd Blower Motor, 14B0008N05
Magnifying glass
Hover image to zoom

3/4 HP CCW 208-230V 1065 RPM 3 Spd Blower Motor, 14B0008N05

Brand:
Carrier
SKU:
14B0008N05
Rating:
(1)
Q&A:
(0)
3/4 HP CCW 208-230V 1065 RPM 3 Spd Blower Motor, 14B0008N05
Magnifying glass
Hover image to zoom
$509.30 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1065 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
14B0008N05 is an official OEM 3/4 HP CCW 208-230V 1065 RPM 3 Spd Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

3/4

Voltage:

208/230V

Rotation:

CCW

RPM:

1065

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this "item" again, broke in seconds

Had an issue with the first motor they sent, the promptly sent a new one.
GDG old guy
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy