Apply to be a TradeMaster!
Main product image of Filter Cartridge (16" x 20" x 5") - 2 Pack, 16X20X5-1/4-M11
Magnifying glass
Hover image to zoom

Filter Cartridge (16" x 20" x 5") - 2 Pack, 16X20X5-1/4-M11

Brand:
Carrier
SKU:
16X20X5-1/4-M11
Rating:
(0)
Q&A:
(0)
Filter Cartridge (16" x 20" x 5") - 2 Pack, 16X20X5-1/4-M11
Magnifying glass
Hover image to zoom
$67.67 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 5"

Description

–
Specifications:
  • Weight: 2.45 Pounds (lbs)
  • Length: 22 Inches (In)
  • Width: 15.6 Inches (In)
  • Height: 5.7 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Totaline
  • ISO Code: US
  • MERV Rating: 11
  • Size: 16" x 20" x 5"

Specs

–
Size:

16" x 20" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy