Apply to be a TradeMaster!
Main product image of 450V Capacitor, 4 MFD, 17400101A00488
Magnifying glass
Hover image to zoom

450V Capacitor, 4 MFD, 17400101A00488

Brand:
Carrier
SKU:
17400101A00488
Rating:
(2)
Q&A:
(0)
450V Capacitor, 4 MFD, 17400101A00488
Magnifying glass
Hover image to zoom
$3.98 each
In Stock
In Stock
Get 22 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
450v
Product Highlight: MFD
4 MFD

Description

–
17400101A00488 is an official OEM 450V Capacitor, 4 MFD for Carrier HVAC equipment

Specs

–
Voltage:

450v

MFD:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

4.0mfd condenser fan run cap.

Tues/11-3 Ordered 10-13 and received 10-16. Installed 10-16 and it corrected the slow condenser fan speed. Thanks, MARK.
Mark
Colorado Springs, CO
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great proce
Mike
Sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy