Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
215BNA048P00BBAA Parts -Bryant Legacy - 4 Ton 15 SEER Residential Heat Pump Condensing Unit
Brand:
Carrier
SKU:
215BNA048P00BBAA
Description
–
Bryant Legacy - 4 Ton 15 SEER Residential Heat Pump Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Defrost Timer Board, HK32EA001
SKU:
HK32EA001
Carrier
1/4 HP CW 208-230V 825 RPM 48FR 1Ph Condenser Fan Motor, HC40GR241
SKU:
HC40GR241
Carrier
Check Valve Replacement, 321097-201
SKU:
321097-201
Carrier
55-23# Low Pressure Switch, 312926-258
SKU:
312926-258
Carrier
Propeller Fan Blade, LA01RA056
SKU:
LA01RA056
Carrier
Rvs Plug Harness Assembly, 330389-703
SKU:
330389-703
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
7/8" Suction Service Valve, EP13BZ271
SKU:
EP13BZ271
Carrier
Wiring Harness, 330390-701
SKU:
330390-701
Carrier
7/8" Accumulator, KH71KP161
SKU:
KH71KP161
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
1/2"X7/8"Odf 24V Reversing Valve, EF17BZ271
SKU:
EF17BZ271
Carrier
Heat Pump Defrost Sensor, HH18HA279
SKU:
HH18HA279
Carrier
Grommet, 312251-201
SKU:
312251-201
Carrier
Muffler, LM10KH017
SKU:
LM10KH017
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Race Way, 319421-311
SKU:
319421-311
Carrier
Capillary Assembly, 331865-701
SKU:
331865-701
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video