Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
24ANB124A0031030 Parts -Carrier Infinity - 2 Ton Residential Air Conditioner Condensing Unit 2-Stage
Brand:
Carrier
SKU:
24ANB124A0031030
Description
–
Carrier® Infinity™ - 2 Ton Residential Air Conditioner Condensing Unit 2-Stage
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
35
Replacement Parts
Crankcase Heater, HT32CH235
SKU:
HT32CH235
Carrier
Compressor Solenoid Plug Assembly, 337316-702
SKU:
337316-702
Carrier
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Propeller Fan Blade, LA01RA035
SKU:
LA01RA035
Carrier
High Pressure Switch, HK02ZB425
SKU:
HK02ZB425
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
Suction Service Valve 7/8", EP13BZ272
SKU:
EP13BZ272
Carrier
3/8" 24V Liquid Line Solenoid Valve Kit, KAALS0201LLS
SKU:
KAALS0201LLS
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
High Pressure Switch Assembly, 331055-706
SKU:
331055-706
Carrier
95/50# Low Pressure Switch, HK02ZB073
SKU:
HK02ZB073
Carrier
Thermistor HH79NZ086
SKU:
HH79NZ086
Carrier
Low Pressure Switch Assembly, 331014-709
SKU:
331014-709
Carrier
Hard Start Kit, KSAHS2501AAA
SKU:
KSAHS2501AAA
Carrier
Louver Panel, 329786-705164
SKU:
329786-705164
Carrier
Nut Lock, AT57AF201
SKU:
AT57AF201
Carrier
Fan Guard, 337326-401
SKU:
337326-401
Carrier
1/5 HP CW 230V 850 RPM 48FR Condenser Motor, HC38GR239
SKU:
HC38GR239
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video