Apply to be a TradeMaster!
Main product image of Transformer (40VA, 208/230V-24V), HT01CN236
Magnifying glass
Hover image to zoom

Transformer (40VA, 208/230V-24V), HT01CN236

Brand:
Carrier
SKU:
HT01CN236
Rating:
(4)
Q&A:
(0)
Transformer (40VA, 208/230V-24V), HT01CN236
Magnifying glass
Hover image to zoom
$102.61 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 24V, 208V

Description

–
HT01CN236 is an official OEM Transformer (40VA, 208/230V-24V) for Carrier HVAC equipment

Specs

–
Voltage:

230V

24V

208V

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Correct part as shown

Exact part needed for repair. All connectors were correct. Arrived on time.
Glenn
Annapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer

This was a replacement part which worked as expected
Tom
Wakefield, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to shop with your company.

Pleasure doing business with you. You have a good product for a fair price. Thanks.
Rd1270
Grosse Ile, Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use SupplyHouse the future for parts and service

GREAT!!! Service very helpful.. .Would and have passed along website information ...
Ray
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy