Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
24ANB136A0030030 Parts -Carrier Infinity - 3 Ton Residential Air Conditioner Condensing Unit 2-Stage
Brand:
Carrier
SKU:
24ANB136A0030030
Description
–
Carrier® Infinity™ - 3 Ton Residential Air Conditioner Condensing Unit 2-Stage
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Temp. Limit Switch, HH18HA296
SKU:
HH18HA296
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
26" CW 3-Blade Fan Blade w/ 1/2" Bore (27° Pitch), LA01RA036
SKU:
LA01RA036
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
Compressor Solenoid Plug, HY07MP328
SKU:
HY07MP328
Carrier
3/8" 24V Liquid Line Solenoid Valve Kit, KAALS0201LLS
SKU:
KAALS0201LLS
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
High Pressure Switch Assembly, 331055-706
SKU:
331055-706
Carrier
Thermistor HH79NZ086
SKU:
HH79NZ086
Carrier
Crank Case Heater, HT32CH220
SKU:
HT32CH220
Carrier
Service Panel Asy, 329606-707164
SKU:
329606-707164
Carrier
Low Pressure Switch Assembly, 331014-709
SKU:
331014-709
Carrier
Nut Lock, AT57AF201
SKU:
AT57AF201
Carrier
1/5 HP CW 230V 850 RPM 48FR Condenser Motor, HC38GR239
SKU:
HC38GR239
Carrier
Grommet, KA75UG100
SKU:
KA75UG100
Carrier
Fan Guard, 337326-401
SKU:
337326-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video