Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
25HNB660A0030030 Parts -Carrier Infinity - 5 Ton 16 SEER Residential 2-Stage Heat Pump Condensing Unit
Brand:
Carrier
SKU:
25HNB660A0030030
Description
–
Carrier® Infinity™ - 5 Ton 16 SEER Residential 2-Stage Heat Pump Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Check Valve Replacement, 321097-201
SKU:
321097-201
Carrier
Temp. Limit Switch, HH18HA296
SKU:
HH18HA296
Carrier
Valve Cap, 328963-753
SKU:
328963-753
Carrier
Propeller Fan Blade, LA01RA057
SKU:
LA01RA057
Carrier
Temp Sw Assembly Disch., 333112-701
SKU:
333112-701
Carrier
High Pressure Switch, HK02ZB425
SKU:
HK02ZB425
Carrier
Cap-Stem (Liquid) 3/8", 328963-751
SKU:
328963-751
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
Retainer for Piston, 319073-201
SKU:
319073-201
Carrier
Compressor Solenoid Plug, HY07MP328
SKU:
HY07MP328
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
1/2"X7/8"Odf 24V Reversing Valve, EF17BZ271
SKU:
EF17BZ271
Carrier
Low Pressure Switch, HK02ZB074
SKU:
HK02ZB074
Carrier
Liquid Line Solenoid Valve Kit, KHALS0401LLS
SKU:
KHALS0401LLS
Carrier
Grommet, 312251-201
SKU:
312251-201
Carrier
Thermistor HH79NZ086
SKU:
HH79NZ086
Carrier
Valve Piston, EA52PH067
SKU:
EA52PH067
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video