Apply to be a TradeMaster!
Main product image of Sound Blanket, 321042-401
Magnifying glass
Hover image to zoom

Sound Blanket, 321042-401

Brand:
Carrier
SKU:
321042-401
Rating:
(3)
Q&A:
(1)
Sound Blanket, 321042-401
Magnifying glass
Hover image to zoom
$62.46 each
In Stock
In Stock
Get 8 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Weight: 1 Pounds (lbs)
  • Length: 17.4 Inches (In)
  • Width: 20.8 Inches (In)
  • Height: 1.9 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect answer

This product arrive quickly and made a tremendous difference in mitigating the very loud, chainsaw-like noise my HVAC has been producing. I almost can't hear it at all now.
Sophie
Walla Walla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

cover noisy compressor
DJ
Annapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for.

Exactly what I was looking for, super fast shipping
Mar
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, I have a 2022 Carrier 24ABB360 ac compressor and trying to find a sound blanket to fit it, do you know if this item listed above is a generic fit? Or possible have the correct item to fit my compressor? Thank you!

Asked by Ted 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ted, thanks for writing in. It looks like you only provided a portion of the model number. There should be 8 more digits to the model number. For example, one model would be 24ABB360A0031010. If you can send in the full model number we can take another look.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy