Apply to be a TradeMaster!
Main product image of 24" Fan Guard - Bolt to Bolt, 323746-412
Magnifying glass
Hover image to zoom

24" Fan Guard - Bolt to Bolt, 323746-412

Brand:
Carrier
SKU:
323746-412
Rating:
(1)
Q&A:
(0)
24" Fan Guard - Bolt to Bolt, 323746-412
Magnifying glass
Hover image to zoom
$261.54 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
323746-412 is an official OEM 24" Fan Guard Bolt to Bolt for Carrier HVAC equipment

Specs

–
Type:

Fan Guard
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

I bought this to keep my A/C condenser going a bit longer. Original fan guard rusted out where the motor mounts so I had no choice but to replace the guard for $115 or the unit for $3000. Easy choice and glad I did. Just had to paint it grey to match and I was good to go. The part seems better than original with some type of rubberized coating. Took paint fine and will outlast my older (but still working) condenser unit. The 4 castle nuts were rusted and corroded, but they actually came off with pliers with no damage to the threads. Put lock nuts on to replace the castle nuts and it's all set.
Grumpy
Michigan
7 years ago
Was this review helpful to you?