Apply to be a TradeMaster!
Main product image of Edge Pro Commercial Programmable or Non-Programmable Thermostat, 33CS2PP2S-03
Magnifying glass
Hover image to zoom

Edge Pro Commercial Programmable or Non-Programmable Thermostat, 33CS2PP2S-03

Brand:
Carrier
SKU:
33CS2PP2S-03
Rating:
(6)
Q&A:
(0)
Edge Pro Commercial Programmable or Non-Programmable Thermostat, 33CS2PP2S-03
Magnifying glass
Hover image to zoom
$489.35 each
In Stock
In Stock
Get 1 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 24 Hour, 5-2 Day, Non-Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
2 Wire
Product Highlight: Color
Silver

Description

–
Carrier's Edge Pro commercial thermostat maintains room temperature by controlling the operation of an HVAC system. Separate heating and cooling set points and auto-changeover capability allow occupied and unoccupied programming for energy savings.

Features:
  • 7-day, 5/2-day, or 1-day programmable or non-programmable
  • Sleek design with simplified two-wire installation
  • 2-stage heat/2-stage cool with auxiliary heat (air conditioning, heat pump, and water source heat pump units)
  • Humidity control capability (with 33CS2PPRH-03 thermostat only) integrates with Humidi-MiZer dehumidification system
  • Hybrid Heat dual fuel system compatible (33CS2PP2S-03)
  • Proportional integral control of heating and cooling stages
  • Compressor lockout in emergency heat mode for heat pumps
  • Auxiliary heat lockout sensing for heat pumps (requires outdoor air sensor)
  • Remote sensing and averaging with occupancy override
  • Keypad lockout security with passcode protection
  • Heating and cooling set points with up to 6 hours of occupancy override
  • 4 or 2 periods per day selectable
  • No batteries are required, user-configured settings are stored for an unlimited period of time
  • UV light and filter service reminder
  • Expanded backlit display features mode and equipment status, occupancy, time of day, and outdoor air temperature
  • Hospitality mode - display user set point in place of actual temperature
  • Daylight savings adjustment
  • Random start
  • Smart recovery
  • Dry contact enables economizer control

Specs

–
Programmability:

7 Day

24 Hour

5-2 Day

Non-Programmable

Options:

Password Lockout

Auto Changeover

Fan Control

Works with Sensor

Color:

Silver

Stages:

2 Heat/2 Cool

Power Method:

2 Wire

Application:

Multi-Stage (Heat/Cool)

Mount:

Wall

Voltage:

Low voltage

Length:

5.2"

Width:

5.2"

Depth (Inches):

1-3/10"

Temperature Range (F):

32°F - 104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1.83 out of 6 reviews
17% would recommend this product
1.83
out of 6 Reviews
17% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
0%
3 star
0%
2 star
17%
1 star
67%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Carrier is Overcomplicated

This product luckily came with both the tstat and terminal board. I only bought this particular thermostat for a commercial tenant (used a rooftop heat pump) because Carrier uses a the two wire dc voltage and other thermostats seem to cause problems with this unit.
BigDawg
Brunswick, Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very quick, great price

thanks
mark
bishop kelley hs
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Edge Programmables due fail_$400. to replace

As others have said, they fail. At over 3 times the cost of a simple April Air they should last more than 5 or 6 years.
Gregg
Madison, WI
8 years ago
Was this review helpful to you?

It sucks

Screen goes blank and/ or will not respond to touches
chris
Little Rock
9 years ago
Was this review helpful to you?

Not a good choice!!! I HATE this thing!!!

This unit was installed with my new A/C Carrier unit. It is not very reliable; I do not like touch screen products because they seem to die out. Well, low and behold, on a 100 degree, humid day in Arizona I woke up to the unit blacked out and my A/C not working (3 years after installation and still under warranty). Of course, the warranty is a battle in itself and I am told I have to go without A/C for a week before someone can come out and look at my problem; that's not even getting it fixed yet!!!
DH
Tucson, Arizona
9 years ago
Was this review helpful to you?

State of the art? Can't even read the current temperature!

We have had 4 of these units installed with our current church construction. None of them can sense the temperature accurately, and fluctuates by as much as 6 degrees on both sides of the actual, infrared-measured temperature at the thermostat. As a result, cooling this summer has been a disaster, to say the least, as one day it will feel fine inside the building, another day will be hot and muggy, with no air running since it believes it to be at the desired temperature, and another day it will have cooled it well below the desired (and programmed) temperature. That coupled with the installers' inability to instruct us how to program (and learning by reading the manual over and over and trial by error) has essentially made these units that which we will replace soon. Two are already gone, and the other two are on their way out.
Pastor Jeff
Central Nebraska
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy