Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Miscellaneous Parts
Collector Box Kit, 347318-752-CBP
Brand:
Carrier
SKU:
347318-752-CBP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
347318-752-CBP has been discontinued
Discontinued February 3, 2026
This product was discontinued by the manufacturer.
This item replaces:
339707-752-CBP
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Collector Box Kit
Brand:
Carrier
SKU:
339707-752-CBP
(2)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
347318-752-CBP is an official OEM Collector Box Kit for Carrier HVAC equipment
Specs
–
Type:
Box
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Saved me hundreds!
HVAC company was going to charge me about double what I paid here for the part only, plus an additional $300 to install. Went from a $450ish quote to under $80 replacing the collector box myself.
Fifty Fifty
Wisconsin
2 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video