Apply to be a TradeMaster!
Main product image of 208/230 V Single Phase Scroll Compressor, 11,800 BTU, 34B0049N01
Magnifying glass
Hover image to zoom

208/230 V Single Phase Scroll Compressor, 11,800 BTU, 34B0049N01

Brand:
Carrier
SKU:
34B0049N01
Rating:
(0)
Q&A:
(0)
208/230 V Single Phase Scroll Compressor, 11,800 BTU, 34B0049N01
Magnifying glass
Hover image to zoom
$521.69 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
13200 Max BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

–
Specifications:
  • Weight 24.75 Pounds (lbs)
  • Length 10.8 Inches (In)
  • Width 6.7 Inches (In)
  • Height 5.5 Inches (In)
  • Country of Origin BRA
  • Hazardous Material No
  • EPA Cert Required No
  • Brand ClimateMaster
  • BTU Output 11800
  • Comments/Notes RCD Parts
  • Cycle/Hertz 60
  • ISO Code BR
  • Phase Single
  • Refrigerant R-410a
  • Type Scroll
  • Voltage 208-230 VAC

Specs

–
BTU Output:

13200

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Voltage:

208/230V

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy