Apply to be a TradeMaster!
Main product image of Pre-Filter (2/Pack), 356066-0602
Magnifying glass
Hover image to zoom

Pre-Filter (2/Pack), 356066-0602

Brand:
Carrier
SKU:
356066-0602
Rating:
(1)
Q&A:
(0)
Pre-Filter (2/Pack), 356066-0602
Magnifying glass
Hover image to zoom
$67.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Weight: 0.3086 Pounds (lbs)
  • Length: 12.1 Inches (In)
  • Width: 16.1 Inches (In)
  • Height: 0.9 Inches (In)
  • Country of Origin: USA
  • UPC or Barcode: 00662442605580
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US
  • Type: Pre-Filter
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

FILTERS. THAT DO THE JOB

It was an absolute treat as a customer to contact SUPPLY HOUSE order department. The gentleman was polite, proficient and patient. He provided a customer service experience that everyone should be able to expect and experience when ordering by phone.
Sabra
Oakland, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy