Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38AUQ-07A0-1A0A Parts -Carrier Carrier Gemini - 7.5 Ton Commercial Heat Pump Condensing Unit (208/230-3-60)
Brand:
Carrier
SKU:
38AUQ-07A0-1A0A
Description
–
Carrier Carrier Gemini - 7.5 Ton Commercial Heat Pump Condensing Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Thermistor Probe HH79NZ099
SKU:
HH79NZ099
Carrier
Control Defrost, HK32EA005
SKU:
HK32EA005
Carrier
Valve Check, EC31EZ191
SKU:
EC31EZ191
Carrier
Motor Master Controller, 32LT900645
SKU:
32LT900645
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Comfort Alert Module, HK60EC002
SKU:
HK60EC002
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Heater Crankcase, HT32TC903
SKU:
HT32TC903
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Temperature Actuated Switch, HH18SA261
SKU:
HH18SA261
Carrier
Post Corner Control Bx Side, 48TM400808
SKU:
48TM400808
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
Post Corner, 48TM500273
SKU:
48TM500273
Carrier
Low Pressure Switch, HK02SB027
SKU:
HK02SB027
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
2 Pole Contactor, 24V 32 Amp, HN52TC024
SKU:
HN52TC024
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video