Apply to be a TradeMaster!
Main product image of 2 Pole Contactor, 24V 32 Amp, HN52TC024
Magnifying glass
Hover image to zoom

2 Pole Contactor, 24V 32 Amp, HN52TC024

Brand:
Carrier
SKU:
HN52TC024
Rating:
(2)
Q&A:
(0)
2 Pole Contactor, 24V 32 Amp, HN52TC024
Magnifying glass
Hover image to zoom
$48.00 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
32 Amps

Description

–
Specifications:
  • Weight: 0.6 Pounds (lbs)
  • Length: 3.25 Inches (In)
  • Width: 2 Inches (In)
  • Height: 2.38 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: CN

Specs

–
Poles:

2

Voltage:

24V

Amperage:

32

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU: HN52TC040
Carrier

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

If needIed I would buy this product again

These are used in the field where the technician has found burnt out units.
PoppaHank
Northport, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product is great, it does what is suppose to do.
Juan
Woodstock IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy