Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38AUQ 08A0 6A0A Parts - Carrier Split System Condensing Unit, 460-3-60
Brand:
Carrier
SKU:
38AUQ08A06A0A
Description
–
This is a 38AUQ 08A0 6A0A - Carrier Split System Condensing Unit, 460-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
61
Replacement Parts
Time Delay, HN67XZ210
SKU:
HN67XZ210
Carrier
Fuse 125v/15a, HY10KB092
SKU:
HY10KB092
Carrier
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Control Defrost, HK32EA005
SKU:
HK32EA005
Carrier
Fuse Holder, HY11FR001
SKU:
HY11FR001
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Transformer Bracket, 38AK500257
SKU:
38AK500257
Carrier
Comfort Alert Module, HK60EC002
SKU:
HK60EC002
Carrier
Box Cover, 50HJ542740
SKU:
50HJ542740
Carrier
Bracket, 50HJ540876
SKU:
50HJ540876
Carrier
Post Corner Control Bx Side, 48TM400808
SKU:
48TM400808
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Low Pressure Switch, HK02SB027
SKU:
HK02SB027
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU:
HN52TC040
Carrier
Guard Novation Coil, 48TM502756
SKU:
48TM502756
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video