Apply to be a TradeMaster!
Main product image of 2 Pole Contactor, 24V 40 Amp, HN52TC040
Magnifying glass
Hover image to zoom
2 Pole Contactor, 24V 40 Amp, HN52TC040
Magnifying glass
Hover image to zoom
$76.02 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
Specifications:
  • Weight: 0.6 Pounds (lbs)
  • Length: 2 Inches (In)
  • Width: 3.25 Inches (In)
  • Height: 2.5 Inches (In)
  • Country of Origin: CHN
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: CN

Specs

–
Poles:

2

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality could be better

Bought 4 in 2023. Two years later one stopped working (IFM so we lost heating in the middle of a winter). Visibly nothing looked wrong; main contacts looked OK (not burned), 24V coil tested 13.5 Ohms as the others but it would not pull contacts when voltage applied to the coil. Pushing same contacts manually worked fine. Considering the price, not recommended -- Carrier should really pay attention to the quality. I bought a replacement from another brand
Monk
Atlanta, GA
11 months ago
Was this review helpful to you?

Yes

It worked perfectly 💯 Thank you and the shipping was very fast
Jorge Muñoz
Bronx New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy