Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38AUZ-07A0-1-0A Parts -Carrier Carrier 10 Ton Commercial Air Cooled Condensing Unit (208/230-3)
Brand:
Carrier
SKU:
38AUZ-07A0-1-0A
Description
–
Carrier Carrier 10 Ton Commercial Air Cooled Condensing Unit (208/230-3)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Time Delay, HN67XZ210
SKU:
HN67XZ210
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Comfort Alert Module, HK60EC002
SKU:
HK60EC002
Carrier
3/8"odf Liquid Line Drier, KH43LG091
SKU:
KH43LG091
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Heater Crankcase, HT32TC903
SKU:
HT32TC903
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Aluminum Air Center mchx, 50TJ680018
SKU:
50TJ680018
Carrier
Post Corner Control Bx Side, 48TM400808
SKU:
48TM400808
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
Mchx Condenser Repair Kit, 50TJ660008
SKU:
50TJ660008
Carrier
Low Pressure Cutoff Switch, HK02SB020
SKU:
HK02SB020
Carrier
Aluminum Air Center mchx, 50TJ680015
SKU:
50TJ680015
Carrier
Grommet, 50HE500630
SKU:
50HE500630
Carrier
Post Corner, 48TM500273
SKU:
48TM500273
Carrier
2 Pole Contactor, 24V 32 Amp, HN52TC024
SKU:
HN52TC024
Carrier
Suction Valve, EP71BA343
SKU:
EP71BA343
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video