Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38HDR048300 Parts -Performance 4 Ton 13 SEER Residential Air Conditioner Condensing Unit
Brand:
Carrier
SKU:
38HDR048300
Description
–
Carrier Performance - 4 Ton 13 SEER Residential Air Conditioner Condensing Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Crank Case Heater, 240v 40w, HT32CH211
SKU:
HT32CH211
Carrier
Limit Switch For Cch, HH18HA270
SKU:
HH18HA270
Carrier
Panel Service, 341341-404
SKU:
341341-404
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Suction Service Valve, 38QR400596
SKU:
38QR400596
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Grille Outlet, 341207-404
SKU:
341207-404
Carrier
Panel Blockoff, 38QR500806
SKU:
38QR500806
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Plate Valve Mounting, 38QR401066
SKU:
38QR401066
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Liquid Valve Assembly, 38HD400450
SKU:
38HD400450
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Mounting Leg, 38QR501120
SKU:
38QR501120
Carrier
Inlet Grille, 38QR501040
SKU:
38QR501040
Carrier
1 Pole Contactor (24V, 40 Amp), HN51JD024
SKU:
HN51JD024
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video