Apply to be a TradeMaster!
Main product image of 1 Pole Contactor (24V, 40 Amp), HN51JD024
Magnifying glass
Hover image to zoom
1 Pole Contactor (24V, 40 Amp), HN51JD024
Magnifying glass
Hover image to zoom
$74.60 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
HN51JD024 is an official OEM 1 Pole Contactor (24V, 40 Amp) for Carrier HVAC equipment

Specs

–
Poles:

1

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 1 Pole Contactor (24V, 40 Amp), HN51JD024
1 Pole Contactor (24V, 40 Amp), HN51JD024
SKU: HN51JD024
(3)
24V
40

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Save money, do it yourself.

Fast shipping, great product, saved me 800+ bucks by replacing the part myself.
El Jefe
San Jose, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product as stated

The contactor was shipped quickly, it appeared to be of good quality and the same size as original, I had no problems replacing the item and at less than half the price I would purchase again. As to the quality I will have to see if it holds up but I have no reason to believe it won't.
Hardcoretexan
Huntsville TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Contactor for Carrier Infinity

I am very satisfied buying parts from the SupplyHouse. The people at SupplyHouse (Nicole and Eli) who I contacted, were extremely helpful, pleasant, and professional. They assisted me with correct parts for my units. I bought two contactors for my two Carrier Infinity units. Only one was in stock, which I received it very fast, after 2 days. I ordered two contactors, "HN51JD024" which has covered contacts. However, for my model number, Carrier recommends "HN51KC024" part, which the contacts are NOT covered. But, the two parts are electrically compatible. The HN51JD024 has higher current rating than HN51KC024, which should be okay for my outdoor unit. I installed the HN51JD024, which I received, turned the power back on, and my outdoor unit works just fine with HN51JD024 contactor. The advantage of HN51JD024 contactor over the HN51KC024, is the covered contacts in HN51JD024. I live in Phx Arizona where there are a lot of bad dust storms during summers. So, I thought a covered-contacts contactor should be better for a dusty place like Phoenix. That was the reason I chose to go with HN51JD024 part. So, If you are in the market for contactors for a Carrier Infinity outdoor unit, don't shy away from HN51JD024 part with covered contacts. It works very well even if Carrier does NOT recommend it (NOT sure why). I absolutely recommend getting A/C parts from the SupplyHouse.com. They have the best pricing among the HVAC parts suppliers and a fantastic customer service. Scott
Scott
Phoenix, Arizona
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy