Apply to be a TradeMaster!
Main product image of 24V Water Solenoid Valve, 4357
Magnifying glass
Hover image to zoom

24V Water Solenoid Valve, 4357

Brand:
Carrier
SKU:
4357
Rating:
(3)
Q&A:
(0)
24V Water Solenoid Valve, 4357
Magnifying glass
Hover image to zoom
$127.36 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
4357 is an official OEM 24V Water Solenoid Valve for Carrier HVAC equipment

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Picture matches product

Easy to install. Ordered from a different vendor whose part had the same number but was a different configuration. Contacted SupplyHouse to ensure their part matched the website photo before ordering. They assured me it did, so I ordered. Thankfully the part was correct.
Geo
Baltimore, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Buy

Good price, quick shipping, what I needed.
Beeb
Almost Heaven, WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It is a great product. Came with super fast shipping Thanks again
Norb
57017
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy