Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCDM14A3A6-0A0A0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCDM14A3A6-0A0A0
Description
–
This is a 48FCDM14A3A6-0A0A0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
105
Replacement Parts
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Heat Exchanger Gasket, 50HJ500465
SKU:
50HJ500465
Carrier
Wiring Kit 50HJ440193
SKU:
50HJ440193
Carrier
Q.C. Insulation, HY60AM065
SKU:
HY60AM065
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Fan Prop, LA01ZW001
SKU:
LA01ZW001
Carrier
Exhaust Regulator, 50DK500704
SKU:
50DK500704
Carrier
Inducer Motor Assembly, 460V, 50DK406816
SKU:
50DK406816
Carrier
Terminal Replacement, HY60AM059
SKU:
HY60AM059
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
Bracket, 48TM500577
SKU:
48TM500577
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Base Rail, 50DK503372
SKU:
50DK503372
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video