Apply to be a TradeMaster!
Main product image of Inducer Motor Assembly, 460V, 50DK406816
Magnifying glass
Hover image to zoom
Inducer Motor Assembly, 460V, 50DK406816
Magnifying glass
Hover image to zoom
$698.99 each
In Stock
In Stock
Get 68 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v

Description

–
50DK406816 is an official OEM Inducer Motor 460V for Carrier HVAC equipment

Specs

–
Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" 2-Stage Gas Valve, EF33CW189
SKU: EF33CW189
Carrier

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Exactly what I needed for the RTU I was working on. Great price and fast shipping. Thank you!
Moe
Chicago
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy