Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48LCSA05---5A Parts -Carrier WeatherExpert - 4 Ton Gas Heat/Electric Cooling Packaged Rooftop Unit (460-3-60)
Brand:
Carrier
SKU:
48LCSA05---5A
Description
–
Carrier WeatherExpert - 4 Ton Gas Heat/Electric Cooling Packaged Rooftop Unit (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
138
Replacement Parts
Coil Evap Al/Cu, 48TM401786
SKU:
48TM401786
Carrier
Post,Center(Control Box Side), 48TM400610
SKU:
48TM400610
Carrier
Post,Corner(Indoor End), 48TM400611
SKU:
48TM400611
Carrier
Integrated Circuit Board LH33WP003
SKU:
LH33WP003
Carrier
Replacement panel, 48TM500187
SKU:
48TM500187
Carrier
Frame Assembly Filter, 50HJ440870
SKU:
50HJ440870
Carrier
Panel Access Compressor, 48TM500345
SKU:
48TM500345
Carrier
Panel,Access(Control Box)Thru Ba, 48TM500736
SKU:
48TM500736
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Angle Block, 50DK503895
SKU:
50DK503895
Carrier
Power Ventor, 50DK406815
SKU:
50DK406815
Carrier
4-1/4" Motor Pulley, 7/8" Bore, 2.8" to 3.8" Pitch Dia., P461-3708
SKU:
P461-3708
Carrier
208/230V Inducer Motor, 3450RPM, HC30GB232
SKU:
HC30GB232
Carrier
Access Panel Replacement, 48TM500210
SKU:
48TM500210
Carrier
Solenoid Valve Replacement, EF23VS183
SKU:
EF23VS183
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video