Apply to be a TradeMaster!
Main product image of 208/230V Inducer Motor, 3450RPM, HC30GB232
Magnifying glass
Hover image to zoom

208/230V Inducer Motor, 3450RPM, HC30GB232

Brand:
Carrier
SKU:
HC30GB232
Rating:
(0)
Q&A:
(1)
208/230V Inducer Motor, 3450RPM, HC30GB232
Magnifying glass
Hover image to zoom
$521.75 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/16 HP

Description

–
HC30GB232 is an official OEM 208/230V Inducer Motor 3450RPM for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/16

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 208/230V Inducer Motor, 3450RPM, HC30GB232
208/230V Inducer Motor, 3450RPM, HC30GB232
SKU: HC30GB232

You May Also Need

Fan Blade 3.25" Diameter 12 Blades, LA01ZC003
SKU: LA01ZC003
Carrier

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the specs on this motor.mine is a magnatek model jf1h102n hc30gb230 with 5/16 shaft other listed specs match yours

Asked by chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No its a Carrier replacement motor, and is for use in Carrier units.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy