Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48TCDD166A Parts -Packaged Rooftop Unit
Brand:
Carrier
SKU:
48TCDD166A
Description
–
Packaged Rooftop Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
164
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Limit Switch (150F), HH18HA150
SKU:
HH18HA150
Carrier
Ignition Control Circuit Board, LH33WP002
SKU:
LH33WP002
Carrier
Plate,Fan, 50TM500069
SKU:
50TM500069
Carrier
Ignitor(Ssn 1516Xxxxxx), LH33WZ020
SKU:
LH33WZ020
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Panel Assembly(Indoor End), 50TM400585
SKU:
50TM400585
Carrier
Panel Assembly, 50TM401679
SKU:
50TM401679
Carrier
Bracket,Blower Support, 50TM501276
SKU:
50TM501276
Carrier
Post Center (Control Box Side), 50TM500067
SKU:
50TM500067
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Orifice For LP (LIQUID PROPANE) and High Altitude Kit - LH32RF104
SKU:
LH32RF104
Carrier
Breaker Circuit, HH83XB467
SKU:
HH83XB467
Carrier
Top Mounting Rail, 50TM500359
SKU:
50TM500359
Carrier
Motor Pulley 4.15" x 7/8", KR11HY216
SKU:
KR11HY216
Carrier
4-1/4" Motor Pulley, 7/8" Bore, 2.8" to 3.8" Pitch Dia., P461-3708
SKU:
P461-3708
Carrier
Panel Accesscomprstd, 50TM500354
SKU:
50TM500354
Carrier
Flame Sensor Replacement, LH33WZ017
SKU:
LH33WZ017
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video