Apply to be a TradeMaster!
Main product image of Space Temperature Sensor with Override, 33ZCT55SPT
Magnifying glass
Hover image to zoom

Space Temperature Sensor with Override, 33ZCT55SPT

Brand:
Carrier
SKU:
33ZCT55SPT
Rating:
(1)
Q&A:
(0)
Space Temperature Sensor with Override, 33ZCT55SPT
Magnifying glass
Hover image to zoom
$97.79 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Depth (Inches)
1.15" Depth
Product Highlight: Height
4.51"

Description

–
The 33ZCT55SPT Carrier HVAC Control space sensor contain a zone temperature sensor that is selectable to two different thermistor temperature curves. An internal jumper is used to select the desired thermistor resistance curve at the time of installation.

The T-55 Space Temperature Sensor with Override is designed to complement any interior decor. The sensor has the following advantages over conventional thermostats:
  • Elimination of drift and calibration
  • Reduced maintenance cost
  • Accurate temperature sensing
Features
  • Sleek, low profile complementing any interior decor
  • Push-button override
  • Accurate temperature sensing
  • Reduced maintenance cost
  • Elimination of drift and calibration
  • Heating and cooling set point adjustment (33ZCT56SPT, 33ZCT57SPT)
  • Fan speed adjustment (33ZCT57SPT)
  • Digital display of temperature and setpoints (33ZCT59SPT)

Specs

–
Application:

Temperature Sensor

Sensor Type:

10K Ohm Thermistor

Color:

Beige

Depth (Inches):

1.15"

Width:

2.75"

Height:

4.51"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Used in commercial buildings to average the temperature
Matthew
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy