Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48VL-018040300 Parts -Carrier Comfort - 2 Ton 40000 BTUH Residential Packaged Gas Heat & Electric Cooling Unit
Brand:
Carrier
SKU:
48VL-018040300
Description
–
Carrier Comfort - 2 Ton 40000 BTUH Residential Packaged Gas Heat & Electric Cooling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
46
Replacement Parts
Blower Wheel LA21RB549
SKU:
LA21RB549
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
Temperature Actuated Switch, HH18HA450
SKU:
HH18HA450
Carrier
3/8"Swt Liquid Line Filter Drier, KH43LG073
SKU:
KH43LG073
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Flame Sensor Replacement, 48VL400001
SKU:
48VL400001
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Insulation Return Duct Panel, 48GS500065
SKU:
48GS500065
Carrier
Support Bracket, 48GS500461
SKU:
48GS500461
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Top Scroll Housing, 48GS500109
SKU:
48GS500109
Carrier
X-13 Circuit Board, HK61EA018
SKU:
HK61EA018
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Rollout Switch, Opens 225°F Closes 175°F, HH18HA211
SKU:
HH18HA211
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video