Apply to be a TradeMaster!
Main product image of Rollout Switch, Opens 225°F Closes 175°F, HH18HA211
Magnifying glass
Hover image to zoom

Rollout Switch, Opens 225°F Closes 175°F, HH18HA211

Brand:
Carrier
SKU:
HH18HA211
Rating:
(5)
Q&A:
(0)
Rollout Switch, Opens 225°F Closes 175°F, HH18HA211
Magnifying glass
Hover image to zoom
$18.62 each
In Stock
In Stock
Get 32 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rollout Switch:
  • Opens at 225°F
  • Closes at 175°F
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

As listed, great price, fast shipping.

Worked fine.
Sam
Norfolk, VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy here again

Ultra fast shipping. I was skeptical when they said next day but I had it in my hand and furnace working next day. Awesome!!
Bob the builder
Port Huron, Mi.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality item, fast delivery

OEM product, fast delivery even late in December when shipping in busy
Daniel
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Necessary switch ...

I found that I needed this switch on my furnace and probably saved a few hundred bucks on a service call + the markup on this particular switch. The circuit board on my furnace/ac has a l.e.d. light that will blink a number of times to reference the trouble code. I counted the number of blinks - looked up the trouble code and saved a pile of money. Maybe you can do the same. Thanks Supply House. Chances are real good that I'll be back.
mvb42
Ft Valley, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Response And Great Prices

The price and turnaround was way better than I expected.
Pete
Raleigh, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy