Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50A7 027 640 Parts - Carrier Electric Cooling Single Packaged Rooftop Unit, 460-3-60
Brand:
Carrier
SKU:
50A7027640
Description
–
This is a 50A7 027 640 - Carrier Electric Cooling Single Packaged Rooftop Unit, 460-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
107
Replacement Parts
Fuse Holder, HY11MR033
SKU:
HY11MR033
Carrier
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Air Filter (16" x 25" x 2"), KH03HL003
SKU:
KH03HL003
Carrier
Mbb Board Connector Kit, 32MP660023
SKU:
32MP660023
Carrier
Thermistor Sensor HH79NZ039
SKU:
HH79NZ039
Carrier
Indoor Fan Support, 48EJ500332
SKU:
48EJ500332
Carrier
24VDC 0-5"Wc 4-20Ma Transducer, HK05ZG019
SKU:
HK05ZG019
Carrier
Crankcase Heater Replacement, HT32BH390
SKU:
HT32BH390
Carrier
Navigator Display Module, HK50AA033
SKU:
HK50AA033
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Orifice,Fan, 48EJ500055
SKU:
48EJ500055
Carrier
Current Sensor Board, HK50AA035
SKU:
HK50AA035
Carrier
Electric Pressure Transducer, HK05ZG022
SKU:
HK05ZG022
Carrier
Metal Filter, KH03HL005
SKU:
KH03HL005
Carrier
Circuit Breaker, HH83ZB008
SKU:
HH83ZB008
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Plug, Conn (6 Pin), HY06MP106
SKU:
HY06MP106
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video