Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50FC-M24A2M6-3W1A0 Parts - Carrier Weathermaker Elec/Electric Rooftop
Brand:
Carrier
SKU:
50FC-M24A2M6-3W1A0
Description
–
This is a 50FC-M24A2M6-3W1A0 - Carrier Weathermaker Elec/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
42
Replacement Parts
Rail,Mounting (Electric Heat), 48HG502202
SKU:
48HG502202
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Replacement Fuse, HY10KB095
SKU:
HY10KB095
Carrier
Drain Pan Extension, 50HE503057
SKU:
50HE503057
Carrier
Box Cover, 50HJ542740
SKU:
50HJ542740
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Belt 480V 70W 7-8"Dia 91" Htr, HT32TC705
SKU:
HT32TC705
Carrier
Thermal Expansion Valve, EA36UZ981
SKU:
EA36UZ981
Carrier
Strip,Grommet, KA56MN105
SKU:
KA56MN105
Carrier
L160f Limit Switch, HH18HA597
SKU:
HH18HA597
Carrier
Plate Assembly, 50HE400743
SKU:
50HE400743
Carrier
Insulation Assembly Top Cover, 50HE400429
SKU:
50HE400429
Carrier
Top Cover, 50HE500278
SKU:
50HE500278
Carrier
Relay HN61PK052
SKU:
HN61PK052
Carrier
Ground Lug, HY90AZ009
SKU:
HY90AZ009
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
Aluminum Mesh Filter (16" x 25" x 1"), KH03DU330
SKU:
KH03DU330
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video