Apply to be a TradeMaster!
Main product image of Aluminum Mesh Filter (16" x 25" x 1"), KH03DU330
Magnifying glass
Hover image to zoom

Aluminum Mesh Filter (16" x 25" x 1"), KH03DU330

Brand:
Carrier
SKU:
KH03DU330
Rating:
(1)
Q&A:
(0)
Aluminum Mesh Filter (16" x 25" x 1"), KH03DU330
Magnifying glass
Hover image to zoom
$56.56 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 1"

Description

–
KH03DU330 is an official OEM Aluminum Mesh Filter (16" x 25" x 1") for Carrier HVAC equipment

Specs

–
Size:

16" x 25" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Customer Service

I had a difficult time figuring out which filter name/number I needed to replace. The customer service rep went above and beyond to help me figure out the correct filter. When filter arrived it was the correct size. Sounds easy but the serial number wasn't pulling up and neither were the measurements. Thank you for your help.
Beth
Chicago, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy