Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50FC-M28A3M5-76660 Parts - Carrier Weathermaker Elec/Electric Rooftop
Brand:
Carrier
SKU:
50FC-M28A3M5-76660
Description
–
This is a 50FC-M28A3M5-76660 - Carrier Weathermaker Elec/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Rail,Mounting (Electric Heat), 48HG502202
SKU:
48HG502202
Carrier
Top Cover, 50HE500278
SKU:
50HE500278
Carrier
Condenser Fan Motor, HC39GE208
SKU:
HC39GE208
Carrier
Htr Cc Wp 90w 240v Ch255, HT32TC202
SKU:
HT32TC202
Carrier
Oil Equalizer Line Assembly, 38AP401508
SKU:
38AP401508
Carrier
Support (Electric Heat), 50HE500757
SKU:
50HE500757
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Grommet, KA56ZZ150
SKU:
KA56ZZ150
Carrier
Insulation Assembly Top Cover, 50HE400430
SKU:
50HE400430
Carrier
Strip,Grommet, KA56MN105
SKU:
KA56MN105
Carrier
Clamp,Tube, KA66AA088
SKU:
KA66AA088
Carrier
Valve Body, EC39DM061
SKU:
EC39DM061
Carrier
Evaporator Drain Pan, 50HE401986
SKU:
50HE401986
Carrier
Vestibule Assembly,Electric Heat, 50HE400797
SKU:
50HE400797
Carrier
Check Valve Core, EC39DM062
SKU:
EC39DM062
Carrier
Cover Assembly,Electric Heat, 50HE400798
SKU:
50HE400798
Carrier
L160f Limit Switch, HH18HA597
SKU:
HH18HA597
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video