Shop Resideo Sale
Main product image of Condenser Fan Motor, HC39GE208
Magnifying glass
Hover image to zoom

Condenser Fan Motor, HC39GE208

Brand:
Carrier
SKU:
HC39GE208
Rating:
(3)
Q&A:
(0)
Condenser Fan Motor, HC39GE208
Magnifying glass
Hover image to zoom
$534.70 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Condenser Fan Motor Features:
  • Frame Size 48
  • Rotation - CWLE
  • Shaft Size - 0.5" Dia x 1.25" Long
  • Mounting - Stud Mountable
  • **Requires 10MFD 370V Run Capacitor**
  • Specs

    –
    Phase:

    1

    Voltage:

    208/230V

    Hertz:

    60

    Horse Power:

    1/4

    RPM:

    1100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    10 MFD Oval Motor Run Capacitor (440/370V)
    SKU: TOCF10
    Titan Pro

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Buy again

    Great customer service
    Soul Patrol
    Norfolk Va
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would purchase Carrier products again

    Exact Carrier parts for a great price.
    Laurie
    South Amboy, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product, i would buy it again

    Great product at a great price
    Bob
    Ind. CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy