Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-D20 3 5A Parts - Carrier Single Package Rooftop Electric Cooling Unit, 208/230-3-60
Brand:
Carrier
SKU:
50HC-D2035A
Description
–
This is a 50HC-D20 3 5A - Carrier Single Package Rooftop Electric Cooling Unit, 208/230-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
164
Replacement Parts
Angle Mounting, 50TG500879
SKU:
50TG500879
Carrier
Thermistor Sensor HH79NZ039
SKU:
HH79NZ039
Carrier
Thermistor Probe HH79NZ038
SKU:
HH79NZ038
Carrier
83,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant
SKU:
ZP83KCE-TF5-950
Copeland
Blockoff (Rtpf), 50HE500968
SKU:
50HE500968
Carrier
Premier Link Board, HK50AA039
SKU:
HK50AA039
Carrier
Outdoor Enthalpy Control, HH57ZC003
SKU:
HH57ZC003
Carrier
Tube,Flexible, 50HE501410
SKU:
50HE501410
Carrier
Bracket, 50HE500602
SKU:
50HE500602
Carrier
3 Phase Blower Motor, 5.25HP, HD60FK650
SKU:
HD60FK650
Carrier
Replacement Squirrel Cage, LA660001
SKU:
LA660001
Carrier
Terminal Board, HY11UC313
SKU:
HY11UC313
Carrier
Insulation Assembly Fan Deck, 50HE401530
SKU:
50HE401530
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Pulley, KR11HY219
SKU:
KR11HY219
Carrier
Power Exhaust, CRPWREXH068A00
SKU:
CRPWREXH068A00
Carrier
Scroll Panel, 48HG500177
SKU:
48HG500177
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video