Shop Resideo Sale
Main product image of 3 Phase Blower Motor, 5.25HP, HD60FK650
Magnifying glass
Hover image to zoom
3 Phase Blower Motor, 5.25HP, HD60FK650
Magnifying glass
Hover image to zoom
$2,114.69 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
5-1/4 HP

Description

–
HD60FK650 is an official OEM 3 Phase Blower Motor 5.25HP for Carrier HVAC equipment

Specs

–
Horse Power:

5-1/4

Phase:

3

Voltage:

208/230/460v

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy