Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-E11A2A6-0A3J0 Parts - Carrier Electric Heat Packaged Rooftop
Brand:
Carrier
SKU:
50HC-E11A2A6-0A3J0
Description
–
This is a 50HC-E11A2A6-0A3J0 - Carrier Electric Heat Packaged Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
103
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Al/Cu Condenser Coil, 48TM402077
SKU:
48TM402077
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Fan Prop, LA01ZW001
SKU:
LA01ZW001
Carrier
Supply Air Panel, 50DK400832
SKU:
50DK400832
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Base Rail, 50DK503372
SKU:
50DK503372
Carrier
2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU:
HN52TC040
Carrier
Rail,Base (Filter Access), 50DK503371
SKU:
50DK503371
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Disconnect, HR61ZQ003
SKU:
HR61ZQ003
Carrier
Cover,Out Box, HX28ZZ001
SKU:
HX28ZZ001
Carrier
Relay, HN61ZP032
SKU:
HN61ZP032
Carrier
Terminal Board (VFD IFTB), HY84DA021
SKU:
HY84DA021
Carrier
Snap Bushing, HY93NH063
SKU:
HY93NH063
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video