Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HCA051A Parts -WeatherMaster 4 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Unit (460-3-60)
Brand:
Carrier
SKU:
50HCA051A
Description
–
WeatherMaster 4 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Unit (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
160
Replacement Parts
Coil Evap Al/Cu, 48TM401786
SKU:
48TM401786
Carrier
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Post,Corner(Indoor End), 48TM400611
SKU:
48TM400611
Carrier
Replacement panel, 48TM500187
SKU:
48TM500187
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Frame Assembly Filter, 50HJ440870
SKU:
50HJ440870
Carrier
Replacement Part, 572007
SKU:
572007
Carrier
Panel Access Compressor, 48TM500345
SKU:
48TM500345
Carrier
Two Position Outdoor Air Damper (26 Ton Units), CRTWOPOS010A00
SKU:
CRTWOPOS010A00
Carrier
Control Humidistat, HL38MG029
SKU:
HL38MG029
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Post,Center(Control Box Side), 48TM400609
SKU:
48TM400609
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Condensercoil Al Fin/Cu Tube, 48TM401896
SKU:
48TM401896
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Transformer Replacement, HT01AH856
SKU:
HT01AH856
Carrier
4-1/4" Motor Pulley, 7/8" Bore, 2.8" to 3.8" Pitch Dia., P461-3708
SKU:
P461-3708
Carrier
Transformer Replacement, HT01AH859
SKU:
HT01AH859
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video