Apply to be a TradeMaster!
Main product image of Blower Assembly w/ Wheel, 50HJ441155
Magnifying glass
Hover image to zoom
Blower Assembly w/ Wheel, 50HJ441155
Magnifying glass
Hover image to zoom
$1,455.66 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Weight: 20.8 Pounds (lbs)
  • Length: 19.1 Inches (In)
  • Width: 14.6 Inches (In)
  • Height: 15.5 Inches (In)
  • Country of Origin: MEX
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: MX
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Kudos Supplyhouse.com, keep up the good work....

The product was OEM, arrived quickly, shipped freight free and was priced right!!! What else can I say ?
Turning Wrenches
Madisonville, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy